Ultra-low temperature freezers, UF V 500 series

Supplier: Binder
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

9020-0347 9020-0348 9020-0349 9020-0350 9020-0453
471-1236EA 13010 GBP
471-1236 471-1237 471-1246 471-1247 471-1302
Ultra-low temperature freezers, UF V 500 series
Freezers Ultra Low Temperature Freezers
These ultra-low temperature freezers ensure the safe storage of samples at –90 °C. They combine outstanding environmental friendliness with low energy consumption, convenient operation and an individual safety concept.

  • Range of temperature controller –90 to –40 °C
  • Lowest energy consumption in its class
  • Powerful cascade compressor cooling unit
  • Environmentally friendly R-290 and R-170 refrigerants
  • Efficient thermal insulation with vacuum insulation panels
  • Zero voltage alarm contact for in-house alarm system
  • Features Ethernet interface and elapsed time
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR