Professional ventilated refrigerators, PHCbi

Supplier: PHC Corporation
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

MPR-1014 MPR-1014R MPR-S163-PE MPR-S313-PE
471-0673EA 9170 GBP
471-0673 471-0674 471-1163 471-1164
Professional ventilated refrigerators, PHCbi
Refrigerators
Temperature range: 2 to 14 or 23 °C.

  • Forced air ventilation for better temperature uniformity
  • Automatic defrosting system without an increase in temperature
  • Double glass doors and fluorescent lamp
  • Microprocessor temperature control with digital display
  • Visual and audible alarms for high and low temperature, power failure and open door
  • Remote alarm contacts
  • Key-locked doors

Access ports Ø 30 mm, 1 to 3 depending on the models.

Two versions: standard with adjustable shelves and R models with roll-out drawers.

Temperature range: 2 to 14 or 23 °C

Order Now

SPECIFICATIONS

Model MPR-1014 MPR-1014R MPR-S163-PE MPR-S313-PE
Cat. No. 471-0673 471-0674 471-1163 471-1164
Environmentally Preferable
Temperature +2...+14 °C +2...+14 °C +2...+14 °C +2...+14 °C
Access ports 1 1
Shelves/drawers 5 shelves (refrigerator), 5 shelves (freezer) 5 shelves, 10 sliding drawers 2 wire shelves 5 wire shelves
Door type 2 sliding doors 2 sliding doors 2 sliding doors 4 sliding doors
Lamp 20 W 20 W
W×D×H ext. 1800×600×1790 mm 1800×600×1790 mm 800×450×1090 mm 800×450×1800 mm
Weight 246 kg 255 kg 59 kg 90 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR