Boiling water baths, Hydro series

Supplier: LAUDA
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

L003066 L003067 L003068 L003069 L003070 L003096 L003097 L003098 L003099 L003100
462-0619EA 888 GBP
462-0619 462-0620 462-0621 462-0622 462-0623 LAUDL003096 LAUDL003097 LAUDL003098 LAUDL003099 LAUDL003100
Boiling water baths, Hydro series
Baths Boiling Baths
Vaporisation water baths which are ideal for gentle steaming work. The working temperature range is 25 to 100 °C.

  • Temperature adjustment via rotary knob with temperature scale
  • 1-point temperature controller
  • Low water level protection
  • Bath interior, cover, sieve plate and heating element are made of stainless steel
  • All hole covers consist of a multi-part ring set and are removable
  • Multi-piece ring set made of heat-resistant plastic

The cover frame includes an integral hole designed to accommodate a rotor rod.

Temperature stability: ±3 K

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR