VWR®, Circulating Baths and Lids, Stainless Steel, with MX Temperature Controller

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

462-0213EA 2520 GBP
462-0213 462-0212 462-0211
VWR®, Circulating Baths and Lids, Stainless Steel, with MX Temperature Controller
Baths Water Baths, Stirred
Stainless steel baths with user friendly MX temperature controller with three control buttons and on-screen prompts.

  • Large EasyView™ LCD display with alarm or fault icons plus English prompts and menus
  • User-adjustable high and low temperature limits and low liquid level alarms
  • Single speed pressure pump
  • Integral pump and heater coil protection
  • Single point calibration

Maximum pump capacities:
11,9 L/min, 120 mbar

RT = Ambient

The convenient slide control enables the flow rate to be easily adjusted. Baths can be used for external circulation, theMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR