Precision PT100 reference sensors

Supplier: JULABO GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

8902213 8902215 8902223 8902225 8981002
461-3533EA 738 GBP
461-3533 461-3534 461-3535 461-3536 461-3537
Precision PT100 reference sensors
Electrodes Other Electrodes
Sensor is suitable for use with calibration baths.

  • Integrated measuring electronics and RS232 connection
  • Measurement range −30 to +300 °C
  • Measurement accuracy is ±0,05 °C over measurement range, except from +0,01 to 100 °C where accuracy is ±0,01 °C

Dimensions: 180×4 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR