Metal tubing for Presto process systems

Supplier: JULABO GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

8930261 8930263 8930264 8930262 8930275 8930285 8930284 8930282 8930274 8930273 8930272 8930271 8930283
JULA8930261EA 534 GBP
JULA8930261 461-1437 461-1438 JULA8930262 461-1440 JULA8930285 JULA8930284 JULA8930282 461-1439 JULA8930273 JULA8930272 JULA8930271 JULA8930283
Metal tubing for Presto process systems
Tubing Transfer Tubing
Tubing made of stainless steel 1.4404 for use with all Presto process systems.

  • Special triple insulation
  • Ends are covered with silicon caps

Working temperature range: −100 °C to +350 °C

Min. bending radius: 220 mm

Certifications: Fire behavior: UL94-HB, UL94-V2
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR