VWR®, Modular Heating Blocks and Accessories for Block Heaters

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

460-3211EA 126 GBP
460-3211 460-3235 460-3212 460-3234 460-3223 460-3221 460-3245 460-3246
VWR®, Modular Heating Blocks and Accessories for Block Heaters
Block Heaters Blocks
Constructed from a solid anodised aluminium block.

  • Close contact of tubes to block walls allows for maximum heat transfer
  • Each block has a thermometer well for measuring block temperature

Single block W×D×H: 95×76×51 mm

Double block W×D×H: 95×152×57 mm
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR