Compact Tube Furnaces R and RD Series

Supplier: NABERTHERM
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

RD30A171A R-152L2AN R-152L3AN R-152O2AN R-152O3AN R-252L2AN R-252L3AN R-252O2AN R-252O3AN R-252W2AN3 R-252W3AN3 R-322L2AN R-322L3AN R-322O2AN R-322O3AN R-322W2AN3 R-322W3AN3 R-472L2AN R-472L3AN R-472O2AN R-472O3AN R-472W2AN3 R-472W3AN3 R-572L2AN R-572L3AN R-572O2AN R-572O3AN R-572W2AN3 R-572W3AN3
455-0487EA 3290 GBP
455-0487 455-2064 455-2065 455-2066 455-2067 455-2068 455-2069 455-2070 455-2071 455-2072 455-2073 455-2074 455-2075 455-2076 455-2077 455-2078 455-2079 455-2080 455-2081 455-2082 455-2083 455-2084 455-2085 455-2086 455-2087 455-2088 455-2089 455-2090 455-2091
Compact Tube Furnaces R and RD Series
Ovens Tube Furnaces
These compact bench top tube furnaces with integrated controllers can be widely used for a variety of processes. Equipped with a standard C 530 ceramic working tube and two fibre plugs they have an unbeatable price/performance ratio. Units feature rust-free, textured stainless steel exteriors. R models feature Tmax 1200 or 1300 °C, RD models have Tmax 1100 or 1300 °C.

  • Tube diameter: RD models 30 mm, R models 50 to 170 mm
  • Heated length: RD models 200 mm, R models 250 to 1000 mm
  • C 530 ceramic working tube and two fibre plugs supplied as standard
  • R and RD
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR