Digital hotplates

Supplier: NICKEL ELECTRO
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

HP1-1D HP1-2D
453-0005EA 2190 GBP
453-0005 453-0007
Digital hotplates
Heaters Hotplates
Digital hotplates with a cast aluminium plate. Precision electronic controller provides increased sensitivity. Stainless steel casing, stove enamelled finish with fitting for optional retort rod.

  • Allow user selectable time and temperature parameters with memory
  • Membrane touch control panel and bright display
  • Fitted with non-slip rubber feet for safety

Timer settings: 0 to 9999 min.

Temperature uniformity: ±0,5 °C at 60 °C.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR