Bunsen burners

Supplier: USBECK Laborgeräte
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1000 1001 1010 1011 1030 1031 1050 1010/1 1011/1
451-0075EA 45.9 GBP
451-0075 451-0076 451-0077 451-0078 451-0079 451-0080 451-0083 451-1367 451-1368
Bunsen burners
Heaters Gas Burners
Nickel plated brass with cast iron foot.

  • With air regulation ring

Height: 145 mm (451-0079, 451-0080: 150 mm, 451-0083: 160 mm)

Head Ø: 17 mm (14 mm for propane models)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR