VWR® Standard 3500 Orbital Shaker

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

444-7023EA 104 GBP
444-7023 444-2904 444-2905 444-2965
VWR® Standard 3500 Orbital Shaker
Shakers Orbital Shakers
General purpose shaker with microprocessor control which is ideal for basic mixing applications, bacterial suspensions, staining and destaining. Variable speed control provides consistent, uniform shaking action. The speed is adjustable via knob with 1 to 10 dial settings and the ramping feature slowly increases speed to the set point for added safety.

  • Continuous operation or timer operation from 1 to 120 min
  • Range of interchangeable attachments available
  • Can be used at 0 to +40 °C (max. 80% relative humidity, non condensing), in an incubator, CO₂
More Product Information
Order Now

SPECIFICATIONS

Model Standard 3500 Standard 3500
Environmentally Preferable
Speed 25 - 300 min⁻¹ 25 - 500 min⁻¹
Shaking motion Orbital Orbital
Max. load 15,9 kg 15,9 kg
Power 75 W 75 W
Orbit 19 mm 19 mm
Weight 20 kg 20 kg
W×D×H 356×413×146 mm 356×413×146 mm
Platform W×D 330×279 mm 330×279 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR