VWR® Advanced 3500 Orbital Shaker

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

444-2906EA 2100 GBP
444-2906 444-2907 444-2908
VWR® Advanced 3500 Orbital Shaker
Shakers Orbital Shakers
Digital shaker with microprocessor control which is ideal for a range mixing applications, e.g. cell cultures, solubility studies and extraction procedures. Variable speed control provides consistent, uniform shaking action. The Accu-drive shaking system delivers exceptional speed control, accuracy, safety and durability; the shaking system continuously monitors shaking speed and will maintain the set point even under changing loads.

  • Two independent LED displays show speed and time
  • Integral timer, 1 s to 160 h, shows elapsed time or counts down, automatic
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR