Orbital shakers, Vibramax

Supplier: Heidolph Instruments GmbH & Co.KG
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

544-21200-00 544-31200-00 544-21200-07 544-21200-02
444-1220EA 1090 GBP
444-1220 444-1230 444-1231 444-1487
Orbital shakers, Vibramax
Shakers Orbital Shakers
Vibrating platform shakers designed for test tubes or other vessels with analogue control dials for vibration frequency. The insulated motor ensures virtually no heat transfer from motor to platform.

  • Continuous or timer operation: Allows for unattended operation up to 120 min, sends an acoustic signal
  • Vibramax 100 has larger orbit for best mixing results even with small quantities
  • Smaller orbit of Vibramax 110 prevents contamination even with full tubes
  • Can be used at 0 to 50 °C (80% relative humidity), in an incubator or cold room

IP Protection ClassMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR