VWR®, Mini Vortex Mixers

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

444-0999EA 0 GBP
444-0999 444-1041 444-1042 444-0994 444-0995 444-0996 444-0997
VWR®, Mini Vortex Mixers
Shakers Vortex Shakers
Ergonomic mini vortex mixers with features to suit different applications, these compact units provide optimum comfort and minimal stress.

  • Continuous or touch mode operation (except fixed speed unit which has touch mode only)
  • Can be used at 4 to 40 °C (maximum 85% relative humidity, non condensing), in an incubator, CO₂ incubator or cold room
  • Pulsing model has unique action which reduces heat generation and ensures efficient mixing and disruption
  • Digital and pulsing units have timer, 1 s to 160 h

The analogue unit features low speed start up forMore Product Information
Order Now

SPECIFICATIONS

Model Digital Pulsing Fixed speed Analogue
Shaking motion Orbital Orbital Orbital Orbital
Environmentally Preferable Waste Reducing Waste Reducing Waste Reducing Waste Reducing
Orbit 4,9 mm 2,5 mm 4,9 mm 4,9 mm
Speed range 500 - 2500 min⁻¹ 500 - 2500 min⁻¹ 2500 min⁻¹ 300 - 2500 min⁻¹
Motor input 150 W 150 W 150 W 150 W
W×D×H 112×178×135 mm 112×178×135 mm 112×178×135 mm 112×178×135 mm
Weight 4,1 kg 4,1 kg 4,1 kg 4,1 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR