VWR® Standard/VWR® Advanced, Vortex Mixers for Microplates or Tubes

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

444-0985EA 609 GBP
444-0985 444-0986 444-0992 444-0993
VWR® Standard/VWR® Advanced, Vortex Mixers for Microplates or Tubes
Shakers Vortex Shakers
The VWR® Standard microplate vortex mixer is a variable speed analogue unit with high speed and small orbit for effectively mixing microplates. The VWR® Advanced microplate vortex mixer is ideal for applications that demand repeatable results.

  • Both models are designed for continuous operation
  • Ideal for shaking microplates or tubes
  • Optional double-microplate holder is available
  • Advanced model has LED display for speed and time
  • Can be used at 4 to 40 °C (85% relative humidity, non condensing), in an incubator or cold room

Features touch pad controls andMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR