Tissue grinders, Potter-Elvehjem type

Supplier: DWK Life Sciences
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

358034 358029 358044 358049 358054 358039
432-5035EA 331 GBP
432-5035 432-5032 432-5041 432-5044 432-5047 432-5038
Tissue grinders, Potter-Elvehjem type
Homogenisers Tissue Grinders
Mortar in borosilicate glass, PTFE pestle with stainless steel rod. Precisely constructed with completely interchangeable parts. For use in preparation of tissue homogenates, etc. PTFE pestle for soft tissue such as brain or liver.

  • Clearance between pestle and tube is 0,1 to 0,15 mm
  • Can be autoclaved

Stainless steel rod Ø 6,3 mm can be used with overhead stirrer (however, we strongly recommend using safety coated tissue grinders for added user safety).

Stainless steel rod Ø 6.3 mm can be used with overhead stirrer (however, we stronglyMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR