VWR®, Dispersing Aggregates

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

431-0280EA 2110 GBP
431-0280 431-0278 431-0279 431-0281 431-0282 431-0283 431-0284 431-0285 431-0286 431-0287 431-0288 431-0289
VWR®, Dispersing Aggregates
Homogenisers Dispersing Tools
Choice of aggregates for a wide range of laboratory applications from 5 ml up to 20 L. The VWR® Aggregates solve the standard problems that are faced every day in the laboratory.

  • Easy to exchange
  • Easy to clean
  • High quality 316L stainless steel

Their universal geometry includes two rows of teeth, so they are suitable for a large spectrum of laboratory applications and are reliable and efficient.

The aggregates with Ø of 5 and 7 mm are for dispersing small amounts, these are suitable for the VWR® Homogeniser S model. Aggregates with Ø of 12 mmMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR