Grinding Jars for MM 200 and MM 400

Supplier: Retsch GmbH
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

01.462.0195 02.462.0059 02.462.0119 01.462.0008 01.462.0009 01.462.0113 01.462.0115 01.462.0194 02.462.0051 02.462.0052 02.462.0057 02.462.0061 01.462.0201 01.462.0213 01.462.0214 01.462.0215 01.462.0216 01.462.0217 01.462.0230 01.462.0231 01.462.0232 01.462.0233 01.462.0234 01.462.0235 01.462.0236 01.462.0237 01.462.0238 02.462.0184 01.462.0244
412-3004EA 1670 GBP
412-3004 412-3042 412-3044 412-3063 412-3053 412-3062 412-3052 412-0007 412-3074 412-3034 412-3041 412-3043 412-2119 412-2120 412-2127 412-2126 412-2128 412-2123 412-2112 412-2113 412-2114 412-2118 412-2115 412-2117 412-2116 412-2124 412-2125 412-0165 RETS01.462.0244
Grinding Jars for MM 200 and MM 400
Jars Grinding Jars/Bowls
A wide range of jars is available both in terms of size and choice of material.

  • The jars for the MM 200 have a push-fit lid, whereas the jars for the MM 400 have a screw cap lid
  • All grinding jars with screw top lids up to 10 ml and also the 25 ml stainless steel jar (412-0014) can be used with the MM 200

Caution: * Typically a jar filling should consist of 1/3 sample and 1/3 ball charge.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR