VWR®, Adhesive PCR Film Seals

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

391-1254EA 81.6 GBP
391-1254 391-1255 391-1294 731-0321
VWR®, Adhesive PCR Film Seals
Seals Microplate Seals
These heat resistant 74,9 µm thick films are designed for thermal cycling applications. Polypropylene films are not pierceable. For PCR applications, where piercing with pipette tips or robotic probes is required for product recovery, use aluminium foil films. For real-time PCR applications, where maximum optical clarity is required, use optically-clear polyester films.

  • Recommended for temperatures from −40 to +120 °C
  • Certified free from DNase, RNase and nuclease

Each film L×D: 135,1×79,4 mm with sufficient sealing area for all PCR plates.

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR