Dynamic climate chamber, MKT Series

Supplier: Binder
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

9020-0385 9020-0386 9020-0387
390-1198EA 0 GBP
390-1198 390-1199 390-1200
Dynamic climate chamber, MKT Series
Testing Chambers Climatic Chambers
Standard climate chambers that work with APT.line™ preheating chamber technology.

  • Programmable condensation protection for test material
  • Heated viewing window with LED interior lighting
  • With 4 zero-voltage relay contacts
  • Troubleshooting system with visual and audible alarms
  • Access port with silicone plug (50 mm) at left
  • Computer interface: Ethernet
  • Power socket (230 V) on the right-side control panel

Intuitive touchscreen controller with time-segment and real-time programming. Internal data logger, measured values can be read out in open format viaMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR