Dynamic climate chamber, MKT Series

Supplier: Binder
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

9020-0385 9020-0386 9020-0387
390-1198EA 0 GBP
390-1198 390-1199 390-1200
Dynamic climate chamber, MKT Series
Testing Chambers Climatic Chambers
Standard climate chambers that work with APT.line™ preheating chamber technology.

  • Programmable condensation protection for test material
  • Heated viewing window with LED interior lighting
  • With 4 zero-voltage relay contacts
  • Troubleshooting system with visual and audible alarms
  • Access port with silicone plug (50 mm) at left
  • Computer interface: Ethernet
  • Power socket (230 V) on the right-side control panel

Intuitive touchscreen controller with time-segment and real-time programming. Internal data logger, measured values can be read out in open format viaMore Product Information
Order Now

SPECIFICATIONS

Model MKT 115 MKT 240 MKT 720
Environmentally Preferable
Temperature range –70...180 °C –70...180 °C –70...180 °C
Temperature fluctuation (time) 0.1...0.6 °C 0.1...0.4 °C 0.1...0.5 °C
Temperature variation (spatial) 0,2...1,8 °C 0,1...1,0 °C 0,3...2,0 °C
Capacity 115 L 228 L 734 L
Nominal power consumption 5.5 kW 6.5 kW 13 kW
Weight 223 kg 380 kg 610 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR