Cooled incubators, Series 1A

Supplier: LMS
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

280NP 120 280 80 120NP 280A 80NP 120A 80A 201 201A 201NP
390-0541EA 5050 GBP
390-0541 390-0532 390-0539 390-0542 390-0534 390-0540 390-0544 390-0533 390-0543 390-0536 390-0537 390-0538
Cooled incubators, Series 1A
Incubators Cooled Incubators
LMS Series 1A cooled incubators are temperature controlled cabinets with fan assisted air circulation via a pre-mixing chamber. The units have a white enamelled sheet steel exterior, white pre-coated aluminium interior and polyurethane foam insulation, and feature a door lock and magnetic door gasket. The inner chamber is easy to clean, disinfection procedures are detailed in the user manual.

  • Easy to use controls with digital display of actual temperature on the standard controller or display of both set point and actual temperature on the programmable
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR