Samplers for liquids, TeleScoop

Supplier: BURKLE
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

5354-0100 5354-0200 5355-0450 5354-4100 5354-0050 5354-5050 5354-5100 5354-5200 5355-0250 5354-2000 5354-3000 5355-0120 5355-0280 5355-0300 5355-0600 5354-5010 5354-5020 5355-0180 5354-2010
331-2131EA 90.8 GBP
331-2131 331-2132 331-2143 331-2145 331-2130 331-2120 331-2121 331-2122 300-0026 331-0040 331-0041 300-0037 300-0038 300-0039 300-0040 331-0042 300-0061 300-0237 129-1784
Samplers for liquids, TeleScoop
Samplers Fluid Samplers
TeleScoop is a versatile sampling system with exchangeable tools for a wide range of applications. The tools (angular beaker, pendulum beaker, bottle holder, stainless steel beaker and dip net) are attached to the telescopic rod by a practical snap-in joint. Ideal for sampling from baths, tanks, shafts, open water courses. Sampling depths down to 6 m can be reached with the adjustable telescopic aluminium rod.

  • For industry and water treatment

Angular beaker adaptable to different container shapes by adjustable angle setting (up to 90°).

PP pendulumMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR