Laboratory jacks

Supplier: BOCHEM
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

11015 11016 11020 11030 11040 11041 11080 11081 11090 11091 11031 11022 11032 11021
245-0029EA 297 GBP
245-0029 245-0030 245-0031 245-0034 245-0037 245-0038 245-0039 245-0040 245-0041 245-0042 245-0035 245-0033 245-0036 245-0032
Laboratory jacks
Laboratory Jacks
Aluminium or anodised aluminium. These lab jacks feature an improved scissor technology with reduced tolerances. The scissor construction is made of 18/10 stainless steel.

  • Ergonomic knob, rounded and user friendly
  • Smaller models up to 240×240 mm have a simple adjusting wheel, which can be operated by hand
  • Bigger models from 300×300 mm are recommended to be used in combination with a ratchet, which connects with a special adjusting wheel (ratchet included)

Certifications: DIN 12897
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR