Double spatulas, micro, Chattaway type

Supplier: NICKEL ELECTRO
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2350 2354 2352 2250 2254 2252 2253 2351 2353
231-0345EA 44.9 GBP
231-0345 231-0347 231-0364 231-0165 231-0167 231-0166 231-0456 231-0346 NICK2353
Double spatulas, micro, Chattaway type
Spatulas
Stainless steel or pure nickel (99,6%). Multipurpose spatula for a wide range of uses.

  • One end is flat and spatula-shaped, the other end is rounded and turned up at 45°
  • Excellent chemical resistance
  • Excellent thermal resistance
  • Quick and easy to clean
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR