Pump drives, rotarus®

Supplier: HIRSCHMANN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

9501542 9501564 9501544 9501524 9501522 9501364 9501362 9501344 9501342 9501324 9501322 9501562 9501132 9531661 951102022 951106060 951106061 951108062 951108063 951108064 951108565 951108566 950113260 950113262 9531660 9531665 9531666
224-0117EA 4890 GBP
224-0117 224-0120 224-0118 224-0116 224-0115 224-0114 224-0113 224-0112 224-0111 224-0110 224-0109 224-0119 224-0228 224-0193 224-0224 224-0223 224-0222 224-0221 224-0220 224-0219 224-0218 224-0217 224-0227 224-0226 224-0194 224-0192 224-0191
Pump drives, rotarus®
Pumps Pump Drives Peristaltic Pump Drives
The rotarus® peristaltic pump series has a selection of different motors, varying housing safety classes and intelligent control of delivery volumes, covering a broad spectrum of application areas in the laboratory or industry.

  • Changeable pump heads, single and multichannel design
  • Rapid tool-free changing of pump heads
  • Calibratable
  • Operation with 24 V DC, outdoor use is also possible with appropriate accessoires
  • USB- and RS232 interface for PC connection
  • Flow rate depends on the pump head type used

50 and 100 W motors ensure precise delivery in speedMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR