Silicone rubber stoppers, conical

Supplier: DEUTSCH NEUMANN
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1010503 1010505 1010508 1010510 1010512 1010514 1010517 1010518 1010521 1010523 1010526 1010529 1010531 1010536 1010541 1010547 1010550 1010556 1010560 1010564 1010571 1010579 1010587 1010594 1011510 1011512 1011514 1011517 1011518 1011521 1011523 1011526 1011529 1011531 1012514 1012517 1012529 1012526 1012518 1012521 1012523 1012531
217-9501EA 1.8 GBP
217-9501 217-9502 217-9503 217-9504 217-9505 217-9506 217-9507 217-9508 217-9509 217-9510 217-9511 217-9512 217-9513 217-9514 217-9515 217-9516 217-9517 217-9518 217-9519 217-9520 217-9521 217-9522 217-9523 217-9524 217-9554 217-9555 217-9556 217-9557 217-9558 217-9559 217-9560 217-9561 217-9562 217-9563 217-0829 217-0830 DENE1012529 217-0834 217-0831 217-0832 217-0833 DENE1012531
Silicone rubber stoppers, conical
Stoppers Silicone Stoppers
These stoppers are biologically inert and transparent.

  • Resistant to temperatures from −60 to +220 °C and for short periods up to +250 °C

Certifications: DIN 12 871
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR