Carboys, wide neck, PP, vacuum, Nalgene®

Supplier: Thermo Fisher Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2226-0020 2226-0050
216-8731EA 191 GBP
216-8731 216-8732
Carboys, wide neck, PP, vacuum, Nalgene®
Bottles Carboys
PP, translucent with white PP screw cap (83B), TPE seal.

  • Very good chemical resistance, heat resistant up to 135 °C
  • Thick walled, heavy construction, rigid, robust, leakproof
  • Maintains a total vacuum for more than 8 hours at 20 °C in vacuum applications

Ideal for use as vacuum bottles. For vacuum applications, please use the quick filling and venting screw caps. Cat. Nos. 216-4385 to 216-4388. The bottles are not designed for use with overpressure. They are well suited as transfer and filtering bottles as well as for biotechnical applications.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR