Carboys, wide neck, HDPE, with screw cap, Nalgene®

Supplier: Thermo Fisher Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2212-0020 2212-0050 2211-0050 2211-0020
216-8621EA 239 GBP
216-8621 216-8622 216-8602 216-8601
Carboys, wide neck, HDPE, with screw cap, Nalgene®
Bottles Carboys
HDPE, translucent or PP, translucent with white PP screw cap.

  • HDPE: Good chemical resistance/PP: Excellent chemical resistance
  • HDPE: Heat resistant up to 120 °C/PP: Heat resistant up to 135 °C, autoclavable
  • Leakproof

Sturdy, space saving design with indelible graduations in gallons and litres. Wide mouth for easy filling, emptying and cleaning. Particularly useful for handling powders and other solid substances in large quantities. Includes integral shoulder lugs and a sturdy, stainless steel handle.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR