Jars, wide mouth, with screw caps, Nalgene®

Supplier: Thermo Fisher Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2116-0015 2116-0030 2116-0060 2116-0125 2116-0250 2116-0500 2116-1000 2117-0060 2117-0125 2117-0250 2117-0500 2117-1000 2118-0001 2118-0002 2118-0004 2118-0008 2118-0016 2118-0032 2118-9050
216-8201EA 31 GBP
216-8201 216-8202 216-8203 216-8204 216-8205 216-8206 216-8207 216-8213 216-8214 216-8215 216-8216 216-8217 216-8222 216-8223 216-8224 216-8225 216-8226 216-8227 216-8221
Jars, wide mouth, with screw caps, Nalgene®
Jars General Use Jars
PC, clear with white PP screw cap, PMP, clear with white PP screw cap or PPCO, translucent with white PP screw cap.

  • PC: Extremely shock-proof, non toxic. Suitable for applications in cold rooms and refrigerators. Temperature resistant from −135 to +135 °C
  • PMP: Good chemical resistance, ideal as a storage container; formaldehyde loss only 2% per year. Complies with the requirements of CFR 21, Part 177.1520 for use with food and drink. Temperature resistant from −20 to +175 °C
  • PPCO: Very good chemical resistance. Temperature resistant from −10 to +121 °C

More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR