Storage Boxes, 100% Recycled Polypropylene

Supplier: MULTIROIR
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1522 1622 1832 1732
216-3084EA 316 GBP
216-3084 216-3085 216-3087 216-3086
Storage Boxes, 100% Recycled Polypropylene
Boxes Storage Boxes
This range consists of four storage bins, all made from 100% recycled polypropylene.

  • Solid, stackable, and palletisable storage bin made of polypropylene
  • Compliant with european standard for easy storage and transportation
  • Easy handling with open handles
  • Manufactured from recycled polypropylene
  • Lightweight and durable
  • Heights from 120 to 320 mm

These multifunctional storage bins are highly durable and suitable for all types of use. The entire range is certified BPA-free.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR