Plastic Box, Translucent Polypropylene

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

216-3024EA 42.5 GBP
216-3024 216-3025 216-3026 216-3027 216-3028 216-3029 216-3030 216-3031 216-3032 216-3033 216-3034 216-3035
Plastic Box, Translucent Polypropylene
Boxes Storage Boxes
This range of plastic boxes offers a modern and practical solution for the storage, organization, transportation, and presentation of small parts. With their innovative design, these plastic boxes are ideal for various sectors such as optics, electronics, laboratories, industry, museums, and the medical field.

  • 5 available formats: A4, A5, A6, A7, and A8
  • Material: 100% recyclable virgin polypropylene
  • Hinged lid with secure snap closure
  • Excellent stackability due to stacking feet
  • Temperature resistance from –20 to +80 °C
  • Clear lid for excellent content
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR