Laboratory trays, low or high profile

Supplier: Gilac PROFESSIONNEL
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

G154121 G154221 G154321 G154421 G154521 G110021 G155421 G113721 G155021
216-2881EA 10.2 GBP
216-2881 216-2882 216-2883 216-2884 216-2885 216-2864 216-2887 216-2865 216-2886
Laboratory trays, low or high profile
Trays/Dishes/Pots Laboratory Trays/Dishes
HDPE (low profile) or LDPE (high profile), translucent.

  • Alimentary use
  • Thermal resistance −15 to +60 °C (HDPE), −40 to +90 °C (LDPE)
  • Lightweight and sturdy

Ideal for a wide range of uses.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR