Plastic storage bins, MLT series

Supplier: MULTIROIR
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

901379 901386 901393 901416 901423 901430 901454 901461 901478 901492 901508 901515 901539 901546 901553
216-2509EA 3.6 GBP
216-2509 216-2510 216-2511 216-2512 216-2513 216-2514 216-2515 216-2516 216-2517 216-2518 216-2519 216-2520 216-2530 216-2537 216-2538
Plastic storage bins, MLT series
Boxes Storage Boxes
The MLT series plastic storage bins are designed to optimize storage, organization, and picking in all sectors of activity.

  • Made of polypropylene
  • Suitable for –20 to 65 °C storage
  • 100% recyclable
  • Suitable for every industry and for any application
  • Available in blue, red, and translucent
  • Easy cleaning thanks to smooth walls

Bins can be stacked on a counter or placed on shelves. The open front allows quick viewing and easy access to contents, even when stacked. These plastic bins are ergonomic, non-deformable, and very robust. They are suitable for allMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR