Utility Boxes

Supplier: MULTIROIR
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1752 1753 1754 1755 3629 3630 3631
216-2472EA 51.3 GBP
216-2472 216-2473 216-2474 216-2475 216-2477 216-2478 216-2479
Utility Boxes
Boxes Storage Boxes
Range of practical PP boxes in 9 different sizes, 5 round and 4 square, ranging from 0,25 to 8 L.

  • Food grade
  • Soft and flexible lids
  • Anti-slip surface suitable for freezer and fridge
  • Acid and alkali resistant
  • Cold and heat resistant: –20 to +100 °C

All the boxes have a soft and flexible lid, ensuring a fastened closure as well as easy assembling and removal.

The surface of the boxes is slightly roughed and offers a 'anti-slip' function even with wet hands.

Easy to clean, these utility laboratory storage boxes are stackable and can be placed inMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR