Sample container, with snap-on or screw cap

Supplier: KARTELL
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2598 597
216-2280EA 327 GBP
216-2280 216-2260
Sample container, with snap-on or screw cap
Sample Containers General Purpose Containers
PP, translucent or PS, transparent with PE lid.

  • PP: with very good chemical and thermal resistance –10 to +121 °C, autoclavable
  • PS: with good chemical and thermal resistance –10 to +70 °C
  • Both types are liquid-tight, light and tough

Ideal for sample collection, transport and storage.
Order Now

SPECIFICATIONS

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR