Dishes, round, low profile

Supplier: NICKEL ELECTRO
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

502 503 504 505 506 508 541 543 544 545 546 548 541A 543A 544A 545A 546A 548A
216-0403EA 58.9 GBP
216-0403 NICK503 NICK504 216-0404 NICK506 NICK508 216-0405 216-0406 NICK544 216-0408 NICK546 NICK548 NICK541A NICK543A 216-0407 NICK545A NICK546A NICK548A
Dishes, round, low profile
Trays/Dishes/Pots Evaporating Basins/Dishes
Pure nickel (99,6%).

  • Excellent corrosion and temperature resistance
  • Lids are optionally available with and without knobs
  • Smooth surfaces for fast, easy cleaning

Round, with flat bottom. Multipurpose dish ideal for a wide variety of uses.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR