VWR®, Dishes, Evaporating, Shallow

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

216-0173EA 23.4 GBP
216-0173 216-0174 216-0175 216-0176 216-0177 216-0178
VWR®, Dishes, Evaporating, Shallow
Trays/Dishes/Pots Evaporating Basins/Dishes
PTFE, with spout.

  • Excellent chemical resistance

  • Temperature resistant from –200 to +280 °C

  • Outer diameter with a tolerance of +/- 1mm

  • Exceptionally smooth inner walls to prevent contamination


Thick walled, conical shape. Extremely robust.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR