Bottles, heavy duty, wide neck, with screw cap, for demanding applications, Nalgene®

Supplier: Thermo Fisher Scientific
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2125-1000 2125-2000 2125-4000 2126-1000 2126-2000 2126-4000 DS2126-0250 642010-0200
215-7701EA 77.2 GBP
215-7701 215-7702 215-7704 215-7711 215-7712 215-7714 215-1799 NALG642010-0200
Bottles, heavy duty, wide neck, with screw cap, for demanding applications, Nalgene®
Bottles Plastic Bottles
HDPE, translucent with white PP screw cap or PPCO, translucent with white PP screw cap and TPE seal.

  • HDPE: Good chemical resistance. PPCO: Very good chemical resistance, vacuum tight over 24 h at 20 °C
  • HDPE: Heat resistant up to +120 °C . PPCO: Heat resistant up to +121 °C
  • Leakproof

Large, strong walled bottles for demanding applications with a particularly wide opening. Very robust for storing and shipping liquids and dry substances.

Caution: Note: HDPE bottles are not suitable for vacuum applications.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR