Measuring beakers with handle

Supplier: VITLAB
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

442081 443081 444081 446081 447081 445081 440081 441081
213-3725EA 10.3 GBP
213-3725 213-3730 213-3735 213-3705 213-3710 213-3740 213-3715 213-3720
Measuring beakers with handle
Beakers
PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use and a wide variety of other applications. With embossed scale, blue graduations.

Food-safe products acc. to EC Directive No. 10/2011.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR