Beakers, low form

Supplier: VITLAB
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

605081 606081 607081 608081 609081 610081 611081 612081 614081 615081 616081 617081 618081
213-1702EA 2.7 GBP
213-1702 213-1704 213-1706 213-1708 213-1709 213-1710 213-1711 213-1713 213-1715 213-1716 213-1718 213-1720 213-1712
Beakers, low form
Beakers
PP, highly transparent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use 100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and exceptionally easy-to-read embossed blue graduations.

Food-safe products acc. to EC Directive No. 10/2011.

Certifications: ISO 7056 - 10 ml/150 ml/400 ml/600 ml/3000 ml in addition to ISO 7056)
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR