VWR® Adapters with Stopcock and Connector

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

201-1374EA 26 GBP
201-1374 201-1375 201-1376 201-1377 201-1378 201-1379 201-1396 201-1397
VWR® Adapters with Stopcock and Connector
Adapters Adapters, Joints with Tube Connectors
Borosilicate 3.3 glass.

  • Highly resistant to aggressive chemicals and thermal shock
  • Straight or right angled tubing connector
  • Standard ground joint and standard ground joint stopcock (NS)
  • Stopcock with solid glass key, bore 2,5 mm

Outer diameter of the tubing connector: 8 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR