Glass tubing

Supplier: FISCHER LABORTECHNIK
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

2011003 2011004 2011005 2011006 2011007 2011008 2011009 2011010
201-1003EA 40.1 GBP
201-1003 201-1004 201-1005 201-1006 201-1007 201-1008 201-1009 201-1010
Glass tubing
Tubing Transfer Tubing
DURAN®, borosilicate glass.

  • Appropriately cut to 500 mm in length
  • Excellent chemical and thermal resistance
  • Permissible wall thickness tolerance of ±0,2 mm
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR