Adapters, distilling heads

Supplier: Lenz Laborglas GmbH & CO.KG
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

05028011 05028022 05028032 05028033 05028044
201-0338EA 55 GBP
201-0338 201-0339 201-0340 201-0341 201-2222
Adapters, distilling heads
Distillation Components Distillation Heads
DURAN®, borosilicate glass 3.3, clear.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Includes a socket for a distillation thermometer of 55 mm fitted length and two cones at an angle of 75°.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR