VWR®, Ultrapure Water System, U Series

Supplier: VWR Collection
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

171-1097EA 6880 GBP
171-1097 171-1246 171-1098 171-1099 171-1244 171-1245 171-1467 171-1468 171-1469 171-1470 171-1471 171-1472
VWR®, Ultrapure Water System, U Series
Water Purification Systems Pure and Ultra Pure Water Systems
This 'two in one' lab water system produces ultrapure (Type I) and RO (Type III) water from tap water. Quality of ultrapure water meets or exceeds ASTM, CLSI, CAP, and ISO Type I water standards.

  • Simple and intuitive to dispense water via the dispenser or central console
  • Central console is an 8 inch waterproof touch screen, providing user with full control and access of system performance
  • One water system can drive several dispensing units ('1 + N mode')
  • Dispensing flow rate is up to 2 L/min and volumetric dispensing is available
  • RFID-tagged consumables
More Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR