Gas detection tubes for mercaptans

Supplier: Dräger
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

6728981 8101871 8103281
151-0160EA 168 GBP
151-0160 151-0182 118-0322
Gas detection tubes for mercaptans
Gas Tubes
To measure the 'spot concentrations' of mercaptan for use with an Accuro® pump. Uses include determination and measurement of concentration peaks, personal exposure in the inhalation area, detection of leaks in pipelines or gas installations, air analysis in sewers, shafts and confined spaces.

One stroke is equivalent to a volume of 100 ±5 ml of gas passing through the tube.

The standard measuring range is calibrated at 20 °C and 1013 hPa.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR