Colorimetrics tubes for gas measurements

Supplier: GASTEC
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

31B 32 8EL 18EL 6A 92M 172 80 81L 93 117 3HM 3LA 19LA 136LA 174 174L 8HH 126 131L 131 122L 184 5LC 4HP 4HM 4L 4LT 71H 70L 75L 192 1HH 21LA 211M 211H 8LA 4LL 151 81 14L 12L 17 121 121L 131LA 9L 2LL 5LA 91L 71 40 1LL 1L 11S 7L 111L 91LL 171 112L 104 172L 134 6L 163 2L 4HH 15L 2H 3M 103 14M 180 4M 4H 123 12H 8H 5L 1LA 211 1A 102L 112 70 111 2LC 211LL 174LL 10 128 1LK 5M 109A 11HA 2A 2AG 6AH 6AG 109AD 8LL 4HT 45S 3L 11L 180L 11A 4LK 131LB 134L 23M 31E 1EL 2EL 2EH 3EL 4EL 5EC 11EL 120 13L 17LL 4LB 153L 14R 122P
151-0030EA 122 GBP
151-0030 151-0031 118-0374 GAST18EL 151-0051 118-0377 GAST172 151-0057 151-0059 118-0378 118-0359 118-0486 151-0037 151-0014 151-0011 118-0461 118-0462 118-0375 118-0360 GAST131L GAST131 151-0009 118-0465 151-0048 118-0468 151-0040 151-0042 151-0044 GAST71H 151-0055 118-0472 118-0368 151-0016 118-0370 GAST211M GAST211H 151-0061 151-0043 118-0366 151-0058 118-0364 118-0047 151-0013 151-0007 151-0008 GAST131LA 118-0051 151-0029 118-0470 118-0052 118-0373 GAST40 151-0020 151-0017 151-0006 151-0056 GAST111L 118-0475 GAST171 151-0003 118-0357 GAST172L 151-0010 118-0471 118-0460 151-0027 151-0039 151-0012 151-0026 118-0467 118-0452 118-0365 118-0367 151-0045 151-0038 709-0060 118-0362 118-0474 151-0047 151-0018 118-0369 151-0015 118-0451 118-0358 151-0054 118-0453 151-0028 GAST211LL 118-0463 118-0450 118-0361 151-0019 151-0049 151-0001 151-0005 151-0024 151-0025 151-0053 151-0052 151-0002 118-0376 151-0041 GAST45S 151-0036 118-0454 118-0464 151-0004 118-0372 GAST131LB 118-0363 118-0466 763-0287 763-0284 763-0286 763-0285 763-0288 763-0289 763-0290 763-0283 118-0455 118-0457 GAST17LL 118-0469 118-0459 118-0458 118-0456
Colorimetrics tubes for gas measurements
Gas Tubes
Crystal clear gas tubes with distinct colour changes.

  • Easy to read calibration scale
  • Specially adapted for accurate direct-reading measurements

These tubes have to be used with a pump.

Crystal clear tubes, distinct colour changes, and easy to read calibration scale for accurate direct-reading measurements.

Certifications: EN 1231.

Ordering information: Other tubes are available on request.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR