Pipette rinsing sets

Supplier: KARTELL
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

215 217 218 219 221 222
149-1111EA 340 GBP
149-1111 149-1110 149-1122 149-1131 149-1121 149-1130
Pipette rinsing sets
Pipettes Pipette Washers
Rinsing sets for cleaning pipettes up to 600 mm length and Mohr burettes gently and efficiently. The entire washing system consists of a washer, a pipette jar and a pipette basket.

  • Heat resistant up to +105 °C
  • Good chemical resistance
  • Emptying siphon allows constant water exchange
  • Soft PE base of the pipette basket minimises breakage
  • Basket is provided with a height-adjustable ring to hold the pipettes together during the removal from the pipette washer

Ordering information: All components need to be ordered separately.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR