Culture media, ready to use, in plates

Supplier: MERCK LIFE SCIENCE
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

1461510020 1465590020 1461860020 1460750120 1460750020 1460150020 1460520120 1460520020 1460280120 1460280020 1460150120 1461850020 1466890020 1464310100 1464310020 1462690020 1462560100 1461610020 1461600020 1461370020 1466900120 1460480020 1460000020 1460040120 1460230020 1460730020 1460220020 1465010020 1463210020 1460030020 1466830120 1460500120 1461450020 1460160120 1460220120 1460240020 1460730120 1460740020 1462360020 1462370020 1462850020 1463260020 1463530006 1463720006 1463920006 1464250006 1465770020 1465770120 1466940020 1467190020 1467290020 1468030200
1461510020.EA 88.5 GBP
1461510020. 1465590020. 1461860020. 1460750120. 1460750020. 1460150020. 1460520120. 1460520020. 1460280120. 1460280020. 1460150120. 1461850020. 1466890020. 1464310100. 1464310020. 1462690020. 1462560100. 1461610020. 1461600020. 1461370020. 1466900120. 710-1578 HEIP1460000020 HEIP1460040120 HEIP1460230020 HEIP1460730020 HEIP1460220020 HEIP1465010020 HEIP1463210020 HEIP1460030020 HEIP1466830120 HEIP1460500120 HEIP1461450020 HEIP1460160120 HEIP1460220120 HEIP1460240020 HEIP1460730120 HEIP1460740020 HEIP1462360020 HEIP1462370020 HEIP1462850020 HEIP1463260020 HEIP1463530006 HEIP1463720006 HEIP1463920006 HEIP1464250006 HEIP1465770020 HEIP1465770120 710-2266 710-2267 HEIP1467290020 HEIP1468030200
Culture media, ready to use, in plates
Media for Microbiology Prepared Media for Microbiology

The product range includes a full line of pre-poured 90 mm or 150 mm Petri dishes for a wide range of different applications, such as enumeration, isolation, detection and cultivation of bacteria as well as yeast and moulds. In order to choose the best packaging for each kind of use, both small packs of 20 plates and bulk packs of 100 plates are available for each kind of plate.


  • Ready to use media in 90 mm Petri dishes
  • Item number and the expiry date are imprinted on every plate for safe and easy product identification and shelf life monitoring


Packaging: 2 or 10 sets of 10 shrink-wrapped plates

Order Now


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR