Laboratory step ladders, aluminium

Supplier: GUENZBURGER STEIGTECHNIK
Ratings: (No Reviews)

Total Ratings: 0
Avg. Ratings: out of 5

11224 11225 11226 11227 11223
139-0470EA 0 GBP
139-0470 139-0471 139-0472 139-0473 139-0469
Laboratory step ladders, aluminium
Ladders and Step Stools
Step ladders made from aluminium. 15 years of quality guaranteed.

  • Slim-line construction for space saving storage
  • High stability due to conical design
  • Payload up to 150 kg
  • Corrugated aluminium steps (80 mm deep), ensuring a safe stance
  • Large, corrugated platform for safe working
  • Non slip corrugated ladder feet to ensure full contact with the underlying surface
  • Extra light and easy to use
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR